Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ALPAQUA ENGINEERING LLC 384LE MAGNETIC PLATE

Catalog No. NC2309451
Encompass

  • Plate format: 384-well
  • Magnet type: Post magnets
  • Minimum elution volume: 4 µl
  • Automation compatibility: true
  • Integrated technology: Spring Cushion Technology
  • Magnet material: Neodymium-Iron-Boron (NdFeB)
  • Microplate compatibility: Most 384-well PCR plates
  • Footprint: SBS standard
  • Pipetting feature: Beads pulled to the side
  • Application focus: NGS library construction, nucleic acid extraction, PCR cleanup

Catalog No. NC2309451 Supplier ALPAQUA ENGINEERING LLC Supplier No. A000420
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Plate format: 384-well
  • Magnet type: Post magnets
  • Minimum elution volume: 4 µl
  • Automation compatibility: true
  • Integrated technology: Spring Cushion Technology
  • Magnet material: Neodymium-Iron-Boron (NdFeB)
  • Microplate compatibility: Most 384-well PCR plates
  • Footprint: SBS standard
  • Pipetting feature: Beads pulled to the side
  • Application focus: NGS library construction, nucleic acid extraction, PCR cleanup

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.