Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC 3900 48MMX54.8M BLACK GNRL4PK

Catalog No. 501150121
Encompass

This duct tape, Series 3900, is a black polyethylene foam tape with a rubber adhesive, designed for MRO and construction applications where strong, lasting adhesion and clean removal are needed.

  • Designed for general use in MRO/construction applications
  • Removes cleanly for up to three months when applied indoors
  • Sticks immediately and stays on for up to one year without deterioration
  • Strong water-resistant backing resists wear and light abrasion
  • Conforms to irregular surfaces without lifting
  • Thickness: 8.1 mil
  • Width: 2 in (48 mm)
  • Length: 54.8 m
  • Color: Black
  • Adhesive: Rubber
  • Material: Polyethylene foam
  • Tensile strength: 32 lb/in
  • Maximum operating temperature: 93.33 °C (200 °F)
  • Standards: Meets UL 723 and ASTM E-84

Catalog No. 50-115-0121 Supplier MSC Supplier No. 79561221
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This duct tape, Series 3900, is a black polyethylene foam tape with a rubber adhesive, designed for MRO and construction applications where strong, lasting adhesion and clean removal are needed.

  • Designed for general use in MRO/construction applications
  • Removes cleanly for up to three months when applied indoors
  • Sticks immediately and stays on for up to one year without deterioration
  • Strong water-resistant backing resists wear and light abrasion
  • Conforms to irregular surfaces without lifting
  • Thickness: 8.1 mil
  • Width: 2 in (48 mm)
  • Length: 54.8 m
  • Color: Black
  • Adhesive: Rubber
  • Material: Polyethylene foam
  • Tensile strength: 32 lb/in
  • Maximum operating temperature: 93.33 °C (200 °F)
  • Standards: Meets UL 723 and ASTM E-84

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.