Learn More
Description
3B Smart Anatomy is now included with any 3B Scientific anatomy model.
Every original 3B Scientific anatomy model now includes these additional FREE features:
- Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
- The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
- FREE warranty upgrade from 3 to 5 years with every product registration
TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.
To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.
Only half life size, this model contains the same anatomical detail as full-size models.
- Detachable head sagitally sectioned
- Sexless torso splits into 12 removable parts
- Durable vinyl plastic construction
- Base-mounted
- Dimensions: 7 x 7 x 21 in. (17.5 x 17.5 x 52.5cm)
Specifications
Specifications
| Dimensions (L x W x H) | 7 x 7 x 21 in. |
| For Use With (Application) | Great Human anatomy educational tool and makes learning the location of the Human organs easy |
| Includes | 2-head halves, brain half, 2 lungs, 2-parts heart, stomach, liver with gall bladder, 2-parts intestinal tract |
| Material | Vinyl |
| Size | Mini |
| Weight (English) | 4.17 lb. |
| Weight (Metric) | 1.89 kg |
| Product Type | Model, Torso |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.


