Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ 3D Deluxe Portable Massage Table
SDPSCI_ED

Catalog No. S20689 Shop All 3B Scientific Products
Change view
Click to view available options
Material:
Birch
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
S20689 Birch
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S20689 Supplier 3B Scientific™ Supplier No. W60602B
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed with 3 in. high density small foam and covered in PU vinyl.

  • Dual wheel knobs for sturdy height adjustment
  • Rubber feet on legs to prevent scratching and sliding on floor
  • Adjustable height from 58 to 85cm (24 - 34 in.)
  • Color: Blue

Specifications

Product Type Massage Table
Dimensions (L x W x H) 93.9 x 17.7 x 76.2 cm (37 x 7 x 30 in.)
Includes Adjustable face cradle base and pad, hanging arm hammock and standard one pocket carrying case
Weight (English) 37 lb.
Weight (Metric) 16.7 kg
Material Birch
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.