Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ AC Plug-in Power Supply 24V
SDPSCI_ED

Catalog No. S08128 Shop All 3B Scientific Products
Change view
Click to view available options
Voltage:
24 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
S08128 24 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S08128 Supplier 3B Scientific™ Supplier No. U33200115
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Plug-in power supply for operation of Pohl torsion pendulum.

  • AC output:24V, max. 700mA (115V, 50/60Hz)
  • Includes 2m lead and two stackable 4mm safety plugs

Specifications

Voltage 24 V
Electrical Requirements 24 V, 50/60Hz
Power Supply Details 24V, max. 700 mA (115V, 50/60Hz)
Frequency 50/60 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.