Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Accessories for Kinetic Gas Theory
SDPSCI_ED

Catalog No. S05538 Shop All 3B Scientific Products
Change view
Click to view available options
Weight (Metric):
0.6 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
S05538 0.6 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S05538 Supplier 3B Scientific™ Supplier No. U56004
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

1 Plexiglas cylinder, length 300mm approx., 1 Circular disc, 1 Set of spheres of different colours

Accessories for vibrator (U56001) for simulating particle motion in an ideal gas.

  • Differently coloured spheres (gas model) are set in motion by mechanical vibrations

Specifications

Product Type Accessory for Kinetic Gas Theory
For Use With (Application) Used for vibrator (U56001), simulates particle motion in an ideal gas
Includes 1 Plexiglas cylinder, 300mm L approx., 1 circular disc, 1 set of spheres of different colors
Weight (English) 1.32 lb.
Weight (Metric) 0.6 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.