Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Air Flow Apparatus
SDPSCI_ED

Catalog No. S05526 Shop All 3B Scientific Products
Change view
Click to view available options
Height (English):
2.95 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
S05526 2.95 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S05526 Supplier 3B Scientific™ Supplier No. U8404300
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For demonstrating air flow patterns around bodies of different shapes.

  • Air flow patterns projected on to a wide screen using an overhead projector
  • Two strings are fastened on one side at equal distances between two glass plates, the strings move according to the air currents between the two glass plates
  • Bodies of different shapes can be introduced in the air current
  • The inserted bodies can be moved to various positions in the air current from outside
  • L x W x H: 385 x 310 x 75mm
  • Weight: 3.2kg
  • Scope of delivery: Air flow generator, 2 constrictions, cross-section of wing, rectangle, circle

Specifications

Product Type Air Flow Apparatus
For Use With (Application) Demonstrate air flow patterns around bodies of different shapes
Includes Air flow generator, 2 constrictions, cross-section of wing, rectangle, circle
Height (English) 2.95 in.
Height (Metric) 7.5 cm
Weight (English) 7.05 lb.
Weight (Metric) 3.2 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.