Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Baroscope
SDPSCI_ED

Catalog No. S05536 Shop All 3B Scientific Products
Change view
Click to view available options
Height (Metric):
12.5 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
S05536 12.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S05536 Supplier 3B Scientific™ Supplier No. U21853
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Beam balance on base with suspended polystyrene ball and adjustable counterweight for demonstrating buoyancy on a body due to atmospheric pressure.

At a state of equilibrium a Baroscope is placed in a vacuum bell jar under atmospheric pressure. The air in the bell jar is then evacuated the Styrofoam sphere falls on account of the reduction in lift.

  • Styrofoam sphere: 50mm dia.
  • Base: 120 x 90mm2
  • Height: 125mm

Specifications

For Use With (Application) For demonstrating buoyancy on a body due to atmospheric pressure
Height (Metric) 12.5 cm
Includes Balance beam mounted on a 120 x 90mm2 Metal base, suspended Polystyrene ball and adjustable counterweight, stand rod with pivot, Styrofoam sphere 50mm dia.
Product Type Baroscope
Height (English) 4.92 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.