Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Boyle's Law Apparatus
SDPSCI_ED

Catalog No. s96482 Shop All 3B Scientific Products
Change view
Click to view available options
Length (Metric):
30 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S96482 30 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S96482 Supplier 3B Scientific™ Supplier No. U172101
Only null left
Add to Cart
Add to Cart

For experiment-based determinations of the dependence between the volume and pressure of a gas at constant temperature

Consists of a plexiglass cylinder with graduations for volume measurement, piston, manometer and air inlet/outlet valves.

  • Turning the handle moves the piston via a thread in the plexiglass cylinder
  • This allows a generation of overpressures and underpressures
  • For safety reasons, the power cylinder is enclosed in yet another plexiglass cylinder

Power cylinder

  • Length: 300mm
  • I.D.:40mm
  • Piston: 30 x 40mm dia. with two O-rings

Manometer

  • Pressure range: -10 to 30 N/cm2
  • Diameter: 100mm

Specifications

Product Type Boyle's Law Apparatus
For Use With (Application) Determinations of the dependence between the volume and pressure of a gas at constant temperature
Length (English) 11.8 in.
Length (Metric) 30 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.