Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Chladni Plates
SDPSCI_ED

Catalog No. S90362A Shop All 3B Scientific Products
Change view
Click to view available options
Shape:
Circular
Weight (English):
0.99 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Shape Weight (English)
S90362A Circular 0.99 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S90362A Supplier 3B Scientific™ Supplier No. U56005
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Requires

Vibration generator (S90359), function generator (S96515) and patch cords

Demonstrate Chladni's acoustic figures with fine dry sand.

  • Plates with 4mm plugs
  • Round plate: approx. 9.5 in. (24cm) diameter
  • Square plate: 7.1 x 7.1 in. (18 x 18cm)

Specifications

For Use With (Application) Generating acoustically excited figures in media such as fine dry sand as in the experiment
Diameter (Metric) 24 cm
Weight (Metric) 0.44 kg
Product Type Chladni Plate
Weight (English) 0.99 lb.
For Use With (Equipment) Conjunction with vibration generator
Shape Circular
Material Steel
Includes 4mm plug screwed into central hole of plate
Diameter (English) 9.44 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.