Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Control Unit for Critical Potential Tubes
SDPSCI_ED

Catalog No. S08152 Shop All 3B Scientific Products
Change view
Click to view available options
Control unit for critical potential tubes; 12VAC; 115V 50/60Hz
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S08152 Control unit for critical potential tubes; 12VAC; 115V 50/60Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S08152 Supplier 3B Scientific™ Supplier No. U186501115

Allows recording of acceleration voltage as function of anode current.

  • Equipped with output for sawtooth acceleration voltages, adjustable upper and lower limits of acceleration voltage
  • Integrated pico-ammeter amplifier for anode current measurement
  • Slow sawtooth voltage (∽6 seconds per cycle) is available with interface or XY-recorder
  • Sawtooth voltage with repetition rate of 20Hz is available for oscilloscopic observations

  • Input: anode current measurement via BNC jack
Outputs:
  • Tube: Saw tooth acceleration voltage of 0 to 60V 20Hz
  • Fast: voltage signal of 0 to 1V proportional to acceleration voltage, for oscilloscopic observations
  • Slow: voltage signal of 0 to 1V proportional to acceleration voltage, for recording data with XY-recorder or interface
  • Anode current: voltage signal of 0 to 1V proportional to anode current (1V/nA)
  • Supply voltage: 12VAC
  • Dimensions: 17 x 10.5 x 4.5cm3

Specifications

Product Type Control unit for critical potential tubes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.