Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ CT Bronchial Tree Models - includes 3B Smart Anatomy
GREENER_CHOICESDPSCI_ED

Catalog No. S68295 Shop All 3B Scientific Products
Change view
Click to view available options
Dimensions (L x W x H):
8.8 x 7.2 x 14.8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S68295 8.8 x 7.2 x 14.8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S68295 Supplier 3B Scientific™ Supplier No. G23
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Created using computer tomography data of a human male.

3B Smart Anatomy is now included with any 3B Scientific anatomy model.

Every original 3B Scientific anatomy model now includes these additional FREE features:

  • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
  • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
  • FREE warranty upgrade from 3 to 5 years with every product registration

TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.

This unique model preserved the natural spatial 3-D relations and the reciprocal location of the segmental bronchi.

  • Larynx with hyoid bone and epiglottis, and the trachea with primary and lobar bronchi are depicted in one color Larynx is detachable at the second tracheal cartilage and divisible in the median plane Epiglottis is mounted flexibly
  • The various segmental bronchi are made of elastic material and depicted in various transparent colors so that they are easier to distinguish visually Dimensions: 8.8 x 7.2 x 14.8 in. (22 x 18 x 37cm)

Specifications

Dimensions (L x W x H) 8.8 x 7.2 x 14.8 in.
Material Elastic
Weight (English) 0.95 lb.
Weight (Metric) 0.43 kg
Product Type Model, CT Bronchial Tree with Larynx
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.