Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ DC Power Supply 0–20V
SDPSCI_ED

Catalog No. s96514 Shop All 3B Scientific Products
Change view
Click to view available options
Voltage:
115 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
S96514 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S96514 Supplier 3B Scientific™ Supplier No. U33020115
Only null left
Add to Cart
Add to Cart

Universal power supply with digital current and voltage display.

Output voltage and output current are continuously adjustable. Device can be used as constant voltage source with current limiting or as constant current source with voltage limiting.

  • DC output: 0–20V, 0–5A (115V 50/60Hz)
  • Output power: 100w
  • Stability under full load: ≤0.01% +5mV, ≤0.2% +5mA
  • Residual ripple: ≤1mV, 3mA
  • Display: 2 x 3 in. (5 x 7.6cm) digit LED
  • Terminals: 4mm safety sockets

Order Info

Dimensions: approx. 5.1 x 5.9 x 11.8 in. (13.0 x 15.0 x 30.0cm); weight: approximately 10 lb. (4.7kg).

Specifications

Product Type DC Power Supply
Voltage 115 V
Display LED
Electrical Requirements 115 V, 50/60Hz
Hertz 50/60 Hz
Weight (English) 11.9 lb.
Weight (Metric) 5.4 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.