Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ DC Power Supply 0–500V
SDPSCI_ED

Catalog No. S96507 Shop All 3B Scientific Products
Change view
Click to view available options
Voltage:
115 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
S96507 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S96507 Supplier 3B Scientific™ Supplier No. U33000115
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Electron tube power supply with four outputs.

Supplies power for electron tube, including Helmholtz coils. DC voltages stabilized, regulated and galvanically isolated.

500V output:

  • Voltage: 0–500VDC, max. 50mA
  • Stability at full load: ≤0.01% ±100mV
  • Residual ripple: ≤20mV

50V output:

  • Voltage: 0–50VDC, max. 50mA
  • Stability at full load: ≤0.1% ±30mV
  • Residual ripple: ≤50mV

12V output:

  • Voltage: 0–12VDC, max. 4A
  • Residual ripple: ≤0.1% ±30mV
  • Overload protection: Thermal cut-out

8V output:

  • Voltage: 0–8VDC, max. 3A
  • Residual ripple: ≤0.1% ±30mV
  • Overload protection: Thermal cut-out

Specifications

  • Displays: analog, class 2
  • Connections: 4mm safety sockets
  • Power consumption: 50VA

Order Info

Dimensions: approximately 3.3 x 12.8 x 7.5 in. (8.5 x 32.5 x 19.0cm); weight: approximately 10 lb. (4kg)

Specifications

Voltage 115 V
Display Analog
Electrical Requirements 115 V, 50/60Hz
Weight (English) 18.85 lb.
Weight (Metric) 8.55 kg
Product Type DC Power Supply
Frequency 50/60 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.