Learn More
Description
3B Smart Anatomy is now included with any 3B Scientific anatomy model.
Every original 3B Scientific anatomy model now includes these additional FREE features:
- Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
- The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
- FREE warranty upgrade from 3 to 5 years with every product registration
TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.
To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.
- Naturally sized right joints with ligaments
- Show the anatomy and possible physiological movements
- Cartilage on the joint colored blue
- Mounted on a base
- Shoulder Joint: Consists of shoulder blade, collarbone and upper arm stump, 8.6 in. (22cm)
- Hip Joint: Consists of thigh stump and hip bone, 12.5 in. (32cm)
- Knee Model: Consists of thigh stump, shinbone stump, calf bone stump, menisci and patella, 12.5 in. (32cm)
- Elbow Joint: Consists of upper arm stump, ulna and radius, 12.9 in. (33cm)
Specifications
Specifications
| For Use With (Application) | For demonstrating anatomy and joint motion or possible physiological movements |
| Height (English) | 8.7 in. |
| Height (Metric) | 22.09 cm |
| Includes | Shoulder blade, collarbone and upper arm stump, instructions |
| Mounting | Base |
| Weight (English) | 0.9 lb. |
| Weight (Metric) | 0.41 kg |
| Product Type | Model, Joint, Functional Shoulder, Deluxe |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.


