Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Deluxe Human Skeleton - includes 3B Smart Anatomy
GREENER_CHOICESDPSCI_ED

Catalog No. p-2370309 Shop All 3B Scientific Products
Change view
Click to view available options
Height (English):
69.5 in.
75.8 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
S171563 69.5 in.
S171564 75.8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S171563 Supplier 3B Scientific™ Supplier No. A13
Only null left
Add to Cart
Add to Cart

Includes

  • Dust cover
  • Manual

Medical-grade skeleton works for both instructional illustration and chiropractical demonstration.

3B Smart Anatomy is now included with any 3B Scientific anatomy model.

Every original 3B Scientific anatomy model now includes these additional FREE features:

  • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
  • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
  • FREE warranty upgrade from 3 to 5 years with every product registration

TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.

Highly detailed, unbreakable plastic model is natural cast and presents muscle paintings, joint ligaments, numeration of bones and flexible spine with nerve endings.

  • Deluxe skull is dissectible into calvarium, base of skull and lower jaw
  • Position and spacing of teeth are reproduced from a natural denture
  • Special mounting of rib cage maintains proper positioning
  • Detachable skull, left arm and leg
  • Right side presents muscle insertions in blue and origins in red; left side of skeleton displays more than 300 nominated bones, fissures and foramina
  • M. iliocostalis and M. longissiumus are color-contrasted for clarity
  • Shoulder, elbow, hip and knee of the right side provided with life-like ligaments and movable joints
  • Flexible spine allows natural movement and features a herniated disc, protruding nerves and vertebral artery
  • Rotation and movement of skull on first and second cervical vertebrae can also be demonstrated
  • Available mounted with pelvic mount or on hanging stand
  • Height: 67 in. (170cm)

Specifications

For Use With (Application) For both instructional illustration and chiropractical demonstration
Height (English) 69.5 in.
Height (Metric) 176.5 cm
Includes 3-parts assembled skull with individually inserted teeth, detachable skull, left arm and leg, special mounting of rib cage, over 600 hand-numbered, labeled details dust cover, manual
Material Plastic
Mounting Stable Metal Stand with 5 Casters
Weight (English) 21.98 lb.
Weight (Metric) 9.97 kg
Product Type Model, Skeleton with Muscles and Ligaments
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.