Learn More
Description
- Made of shock-proof plastic
- Technical data printed on coils: number of turns, maximum continuous current, effective resistance and inductance
- Connections via 4-mm safety sockets
- Dimensions: 4.8 x 3.6 x 2.8 in. (120 x 90 x 70mm)
- Opening for transformer cores: 1.68 x 1.68 in. (42 x 42mm)
Specifications
Specifications
| For Use With (Equipment) | Thomson coil |
| Material | Metal |
| Diameter (English) Inside | 2.16 in. |
| Diameter (Metric) Inside | 5.5 cm |
| For Use With (Application) | Generation of a powerful magnetic flux |
| Weight (English) | 0.039 lb. |
| Weight (Metric) | 0.018 kg |
| Product Type | Metal Ring |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

