Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Electron Diffraction Tube D Series
SDPSCI_ED

Catalog No. S08138 Shop All 3B Scientific Products
Change view
Click to view available options
Electrical Requirements:
Max. filament voltage: 6.3VAC; Max. anode voltage: 5kV
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements
S08138 Max. filament voltage: 6.3VAC; Max. anode voltage: 5kV
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S08138 Supplier 3B Scientific™ Supplier No. U191711
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Highly evacuated electron tube for demonstrating wave nature of electrons.

  • Analysis by observation of interference caused by passage of electrons through polycrystalline graphite lattice (Debye-Scherrer diffraction)
  • Observed on fluorescent screen
  • Determines wavelength as function of anode voltage from radii of diffraction rings and lattice plane spacing of graphite
  • Confirms de Broglie's hypothesis
  • Max. filament voltage: 6.3VAC
  • Max. anode voltage: 5kV
  • Anode current: approx. 0.1mA at 4kV
  • Lattice constant of graphite: d10= 0.213nm; d11=0.123nm

Specifications

Electrical Requirements Max. filament voltage: 6.3VAC; Max. anode voltage: 5kV
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.