Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Enlarged Ear, Six-Part - includes 3B Smart Anatomy
GREENER_CHOICESDPSCI_ED

Catalog No. S17122 Shop All 3B Scientific Products
Change view
Click to view available options
Dimensions (L x W x H):
13.5 x 6 x 7.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S17122 13.5 x 6 x 7.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S17122 Supplier 3B Scientific™ Supplier No. E11
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Show the functions and components of the human hearing organ.

3B Smart Anatomy is now included with any 3B Scientific anatomy model.

Every original 3B Scientific anatomy model now includes these additional FREE features:

  • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
  • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
  • FREE warranty upgrade from 3 to 5 years with every product registration

TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.

Three times larger than the human ear, the model detaches into six parts, allowing for close examination of the external, middle and inner ear.

  • Durable and base-mounted
  • Outer ear represented by auricle and auditory canal
  • Detailed displays of cartilaginous and muscle structure
  • Tympanic membrane with malleus and incus remove from the middle ear while leaving the stapes intact
  • Petrous portion of the temporal bone and eustachian tube detach to reveal inner ear
  • Labyrinth lifts out to display a cross section of vestibule, semi-circular canals and cochlea
  • Dimensions: 13.5 x 6 x 7.5 in. (33.8 x 15 x 18.8cm)

Specifications

Dimensions (L x W x H) 13.5 x 6 x 7.5 in.
For Use With (Application) Human ear model delivered on base for easy display in a classroom or doctor's office
Includes Detail of two removable bone sections to close the middle and inner ear
Size Enlarged
Weight (English) 3.42 lb.
Weight (Metric) 1.55 kg
Product Type Model, Ear
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.