Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Equipment Set for Powder Tracing
SDPSCI_ED

Catalog No. S05508 Shop All 3B Scientific Products
Change view
Click to view available options
Weight (Metric):
1.25 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
S05508 1.25 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S05508 Supplier 3B Scientific™ Supplier No. U8400870
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Insulated plate with 4mm connector socket, a pulse generator and a transformer with two 4mm plugs for its secondary winding, 35g of powdered sulphur and a flat brush.

Introduces students to the basic kinematics of two-dimensional motion.

  • A plotting electrode slides over a plane counter electrode that is insulated and covered in powdered sulphur
  • An AC voltage across the two electrodes results in the sulphur powder being attracted or repelled depending on the polarity of the plotting electrode
  • A trace thus appears in the powder with ridges that are formed at constant intervals of time
  • The distance between the ridges reflects the speed of the plotting electrode

Specifications:

  • Transformer: Safety isolating transformer, short-circuit proof
  • Output Voltage: 115-230V, safe to touch
  • Protective Resistance: 1Meg Ohm
  • Plate Dimensions: 390 x 270mm2

Can be used in conjunction with the pendulum and plotting electrode (U8405640) for experiments demonstrating Kepler's 2nd law of planetary motion or with a pair of elastic spheres and plotting electrode (U8405630) for experiments on elastic collisions.

Specifications

For Use With (Application) For introducing students to the basic kine-matics of two-dimensional motion
Includes Insulated plate with 4mm connector socket, a pulse generator and a transformer with two 4mm plugs, 35g of powdered sulphur and a flat brush
Weight (English) 2.76 lb.
Weight (Metric) 1.25 kg
Product Type Equipment Set For Powder Tracing
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.