Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Eye Model with Eyelid, Master Series™ - includes 3B Smart Anatomy
GREENER_CHOICESDPSCI_ED

Catalog No. s17118b Shop All 3B Scientific Products
Change view
Click to view available options
Dimensions (L x W x H):
8 x 7 x 8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S17118B 8 x 7 x 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S17118B Supplier 3B Scientific™ Supplier No. F12
Only null left
Add to Cart
Add to Cart

Model includes an eyelid and tear sac.

3B Smart Anatomy is now included with any 3B Scientific anatomy model.

Every original 3B Scientific anatomy model now includes these additional FREE features:

  • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
  • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
  • FREE warranty upgrade from 3 to 5 years with every product registration

TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.

Situated on a portion of the bony orbit, this eye features the same model as S17118 with the addition of an eyelid and lacrimal sac.

  • Enlarged to about five times life size
  • Comes base-mounted
  • Dissects into eight parts
  • Dimensions: 8 x 7 x 8 in. (20 x 17.5 x 20cm)

Specifications

Dimensions (L x W x H) 8 x 7 x 8 in.
Includes Upper half of the sclera with cornea and eye muscle attachments, Both halves of choroid with iris and retina, Eye lens, Vitreous humour, Eyelid, Lachrymal system, Anatomical features around the eyeball
Weight (English) 2.65 lb.
Weight (Metric) 1.2 kg
Product Type Model, Eye with Eyelid
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.