Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Fine Beam Tube T
SDPSCI_ED

Catalog No. s08158 Shop All 3B Scientific Products
Change view
Click to view available options
Fine beam tube T
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S08158 Fine beam tube T
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S08158 Supplier 3B Scientific™ Supplier No. U18575
Only null left
Add to Cart
Add to Cart

Complete experimental system is used to determine electron's specific charge and investigate deflection of electron beams in uniform magnetic field.

  • Inside fine beam tube, sharply delimited electron beam is generated by system comprising indirectly heated oxide cathode, perforated anode and Wehnelt cylinder
  • Impact ionization of helium atoms creates very bright, also sharply delimited trace of electron path in tube
  • If tube is aligned optimally and an appropriate current flows through Helmholtz coils, electrons are deflected into circular orbit
  • Diameter, anode voltage and magnetic field are parameters used to determine electron's specific charge
  • Magnetic field can be calculated from coil current, geometry of Helmholtz coil pair being known

Experiment Topics:

  • Electron deflection in uniform magnetic field
  • Closed orbit or spiral path
  • Determining an electron's specific charge e/m
  • Tube's rotary angle: -10°, +270°
  • Supply voltage: 100 to 240V 50/60Hz
  • Power supply cable: EU, UK and US
  • Dimensions: ∽31 x 27.5 x 41cm3
  • Weight: ∽7.5kg

Fine-beam tube:

  • Gas filling: Helium
  • Gas pressure: 0.13hP
  • Bulb diameter: 16.5cm
  • Orbit diameter: 20 to 120cm
  • Measurement mark
  • Spacing: 20cm

Specifications

Product Type Fine Beam Tube T
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.