Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Fine Beam Tube
SDPSCI_ED

Catalog No. S05503 Shop All 3B Scientific Products
Change view
Click to view available options
Diameter (Metric) Tube:
16 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Tube
S05503 16 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S05503 Supplier 3B Scientific™ Supplier No. U8557540

missing translation for 'validMainframeMsg'

For examining the deflection of electron beams in a uniform magnetic field using a pair of Helmholtz coils and for the quantitative determination of the specific charge of the electron.

The gas atoms are ionized along the electron path and produce a sharply defined, visible fluorescent beam. The tube is mounted on a base with color coded connectors.

Experiment topics:

  • Deflection of electrons in a closed circular path inside a magnetic field
  • Determination of specific charge of an electron e/m

The evacuated glass tube is integrated with an electron beam system consisting of:

  • an indirectly heated oxide cathode
  • a Wehnelt cylinder and a perforated anode
  • residual gas atmosphere with set gas pressure
  • integrated measurement marks for parallax-free measurements
  • Gas filling: Neon
  • Gas pressure: 1.3 x 10-5 hPa
  • Filament voltage: 4 to 10V AC/DC
  • Filament current: 300 to 450mA
  • Wehnelt voltage: 0 to -50V
  • Anode voltage: 200 to 300V
  • Anode current: <0.3mA
  • Circular path diameter: 20 to 120mm
  • Division spacing: approx. 20mm
  • Tube diameter: approx. 160mm

Specifications

Product Type Fine Beam Tube
Height (English) 10.2 in.
Height (Metric) 26 cm
Voltage 4 to 10 VAC/VDC (filament), 0 to 50 V (fehnelt), 200 to 300 V (anode)
Weight (English) 1.5 lb.
Weight (Metric) 0.7 kg
Amperage <0.3mA, <150mA
Gas Pressure 1.3 x 10-5 hPa
Diameter (Metric) Tube 16 cm
Diameter (English) Tube 6.2 in.
Includes Indirectly heated Oxide cathode, wehnelt cylinder and a perforated anode, residual Gas atmosphere with set Gas pressure, integrated measurement marks for parallax-free measurements, 16cm dia. tube mounted on a base with color coded connectors
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.