Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Foot Skeleton, Right
SDPSCI_ED

Catalog No. S17135C Shop All 3B Scientific Products
Change view
Click to view available options
Wire mounted; 0.44 lb (0.2kg)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S17135C Wire mounted; 0.44 lb (0.2kg)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S17135C Supplier 3B Scientific™ Supplier No. A30R

Great for detailed anatomical study.

  • Wire mounted for realistic anatomical detail
  • High quality model, slightly flexible through toes

Order Info

Weight: 0.44 lb. (0.2kg)

Specifications

For Use With (Application) Used as educational aids in medical and scientific classrooms and office settings for detailed anatomical study
Mounting Wire
Size Life-size
Weight (English) 0.44 lb.
Weight (Metric) 0.2 kg
Product Type Model, Skeleton, Right Foot
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.