Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Force Table
SDPSCI_ED

Catalog No. S05524 Shop All 3B Scientific Products
Change view
Click to view available options
Weight (Metric):
3.1 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
S05524 3.1 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S05524 Supplier 3B Scientific™ Supplier No. U52004
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Serves to prove that that force is a vector quantity and quantitative investigation of how forces combine and resolve.

  • Consists of a circular workplate on a stable base with dual protractor scale
  • Weights from set of three weight holders with slotted weights (U30019) (included)
  • Weights are attached to three pulleys with securing clamps

Order Info

Dimensions: 300 x 390mm dia.; Weight: 3.1kg

Specifications

Weight (Metric) 3.1 kg
Product Type Force Table
Weight (English) 6.83 lb.
Includes Clamp, cord and holder with set of slotted
For Use With (Application) Quantitative investigation of how forces combine and resolve and prove it is a vector quantity
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.