Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Free Fall Apparatus
SDPSCI_ED

Catalog No. s96479 Shop All 3B Scientific Products
Change view
Click to view available options
Includes:
Three Steel balls
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
S96479 Three Steel balls
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S96479 Supplier 3B Scientific™ Supplier No. U8400830
Only null left
Add to Cart
Add to Cart

Includes

Three steel balls

Requires

A3B Digital Counter: 115 V, 50/60 Hz

Easy to set up and use; highly accurate

  • Micro-magnet holds ball in start position
  • Three contact pins ensure start position can be reproduced and act as contacts of a switch that opens when the ball is released, triggering the timing measurement
  • When the ball strikes the contact plate, timer stops
  • Drop height can be adjusted to a fraction of a millimeter
  • Measurement read off a scale on the column

Specifications

  • Height scale: 20 to 960mm
  • Scale divisions: 10mm
  • Scale precision: 0.2mm
  • Balls: Steel, 16 mm dia.
  • Dimensions: ∽200 x 130 x 1000 mm3
  • Weight: ∽1.6kg

Specifications

Product Type Free Fall Apparatus
For Use With (Application) For measuring the time it takes for a ball to fall a certain distance using a digital timer
Includes Three Steel balls
Weight (English) 3.53 lb.
Weight (Metric) 1600 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.