Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Human Skull Poster
GREENER_CHOICESDPSCI_ED

Catalog No. S17138C Shop All 3B Scientific Products
Change view
Click to view available options
Dimensions (LxW):
20 x 26 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (LxW)
S17138C 20 x 26 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S17138C Supplier 3B Scientific™ Supplier No. VR1131UU
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Thickly laminated anatomical chart printed on premium glossy UV-resistant paper

  • Two-sided lamination
  • Can be written on and wiped off with non permenant marker
  • Metal eyelets for hanging
  • Dimensions (L x W): 20 x 26 in. (50 x 67cm)

Specifications

Product Type Human Skull Poster
Dimensions (LxW) 20 x 26 in.
Dimensions (L x W x H) 20 x 26 x 26 in. (50 x 67 x 66.04 cm)
Length (English) 20 in.
Length (Metric) 50 cm
Height (English) 26 in.
Height (Metric) 66.04 cm
Width (English) 26 in.
Width (Metric) 67 cm
Includes Metal eyelets for hanging, anatomy of the Human skull and allows for multiple views of the Human skull
For Use With (Application) Depiction of the detailed anatomy of the Human skull, multiple views of the Human skull
Subject Science
Material Paper
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.