Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Inorganic/Organic Student Set
SDPSCI_ED

Catalog No. S07017 Shop All 3B Scientific Products
Change view
Click to view available options
Includes:
51 Atom-parts, 6 Carbon 4-holes tetra, black, 6 Oxygen, 2-holes ang., red, 14 Hydrogen, 1-hole, white, 3 Nitrogen, 2 tetra, 1 tribipyr., blue, 3 Sulphur, 1 ang., 1 tetra, 1 octa, yellow, 1 Phosphorus, 4-holes, purple, 6 Halogen, 1-hole green, 3 Metal, 1-hole, 17mm, grey, 6 Metal, 3 ang., 2 pyr., 1 tetra, grey, 3 Brown, 1 sp3, 1 dsp3, 1 d2sp3 26 links, grey, medium ML-12 12 links, grey, flexible long ML-13
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
S07017 51 Atom-parts, 6 Carbon 4-holes tetra, black, 6 Oxygen, 2-holes ang., red, 14 Hydrogen, 1-hole, white, 3 Nitrogen, 2 tetra, 1 tribipyr., blue, 3 Sulphur, 1 ang., 1 tetra, 1 octa, yellow, 1 Phosphorus, 4-holes, purple, 6 Halogen, 1-hole green, 3 Metal, 1-hole, 17mm, grey, 6 Metal, 3 ang., 2 pyr., 1 tetra, grey, 3 Brown, 1 sp3, 1 dsp3, 1 d2sp3 26 links, grey, medium ML-12 12 links, grey, flexible long ML-13
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S07017 Supplier 3B Scientific™ Supplier No. W19722
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

51 atom-parts, 6 Carbon 4-holes tetra, black, 6 Oxygen, 2-holes ang., red, 14 Hydrogen, 1-hole, white, 3 Nitrogen, 2 tetra, 1 tribipyr., blue, 3 Sulphur, 1 ang., 1 tetra, 1 octa, yellow, 1 Phosphorus, 4-holes, purple, 6 Halogen, 1-hole green, 3 Metal, 1-hole, 17mm, grey, 6 Metal, 3 ang., 2 pyr., 1 tetra, grey, 3 Brown, 1 sp3, 1 dsp3, 1 d2sp3 26 links, grey, medium ML-12 12 links, grey, flexible long ML-13

Teaching tool designed for school, college or self study (private) chemistry courses.

  • Model for organic structures and inorganic molecules with empirical formula representations, for example carbon dioxide, ammonia, sulphuric acid, calcium hydroxide, metal salts, copper sulphate, alkanes, alcohols, glucose and benzene
  • Used to represent any element having one sp3, one dsp3 and one d2sp3 in addition to existing element hybridizations done by three brown atoms
  • Molecular model easily assembled and reassembled
  • Links provided to make single, double, and triple bonds for OPEN and short links for CLOSED models

Specifications

Format Set
Product Type Inorganic/Organic Student Set
Includes 51 Atom-parts, 6 Carbon 4-holes tetra, black, 6 Oxygen, 2-holes ang., red, 14 Hydrogen, 1-hole, white, 3 Nitrogen, 2 tetra, 1 tribipyr., blue, 3 Sulphur, 1 ang., 1 tetra, 1 octa, yellow, 1 Phosphorus, 4-holes, purple, 6 Halogen, 1-hole green, 3 Metal, 1-hole, 17mm, grey, 6 Metal, 3 ang., 2 pyr., 1 tetra, grey, 3 Brown, 1 sp3, 1 dsp3, 1 d2sp3 26 links, grey, medium ML-12 12 links, grey, flexible long ML-13
For Use With (Application) Teaching tool designed for school, college or self study (private) chemistry courses
Subject Chemistry
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.