Learn More
Description
- Glass and metal housing with 4mm sockets for grounding purposes
- Pointer is mounted on a pivot bearing and is electrically insulated from metal housing
- Transparent scale allows reading of the electrical charge
- Dimensions: 6.7 x 3.9 x 8.3 in. (170 × 100 × 210mm)
- Scale: 0–6kV
Specifications
Specifications
| For Use With (Application) | Detection of electrical charges and voltages with high sensitivity, for shadow projection for use in classroom demonstration experiments |
| Includes | Capacitor plate, Metal housing with 4mm earthing sleeve, Glass front and rear, needle with pivot bearing, scale |
| Product Type | Kolbe's Electroscope |
| Material | Metal |
| Weight (Metric) | 0.5 kg |
| Weight (English) | 1.1 lb. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

