Learn More
Description
Equipped at either end with a laminated plug and a fully insulated axial jack for connecting additional patch cords.
- Copper wire encased in highly flexible PVC Maximum continuous current: 19A Plug and jack: 4mm (nickel-plated) Wire cross section: 1mm2
- Set of 15; five each of red, black and blue
Specifications
Specifications
| For Use With (Equipment) | Low voltage electrical circuits |
| Length (English) | 29.52 in. |
| Length (Metric) | 75 cm |
| Amperage | 32 A |
| Color | Red/Black/Blue |
| Includes | Copper wire, 19A plug and jack 4mm (nickel plated), 1mm 2 wire cross section |
| Weight (English) | 0.82 lb. |
| Weight (Metric) | 0.37 kg |
| Product Type | Low Volt Patch Cord |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

