Learn More
Description
This solenoid allows you to magnetize and demagnetize ordinary magnets or iron bars in addition to conducting inductance experiments. The rugged unit consists of insulated copper winding mounted on a base with 4mm sockets and a switch.
- Windings: 1000
- Coil length: 250mm
- Coil radius: 35mm internal
- Operating voltage: max. 12V DC or 12V AC
- Dimensions: 305 x 200 x 100mm3
- Mass: 2kg
Specifications
Specifications
| For Use With (Application) | Magnetize and demagnetize ordinary magnets |
| Product Type | Magnetizing and Demagnetizing Coil |
| Includes | Insulated Copper winding mounted on a base with 4mm sockets and a switch |
| Weight (Metric) | 2 kg |
| Weight (English) | 4.41 lb. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

