Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Male Muscular Figure, Life-Size, 37-Part - includes 3B Smart Anatomy
GREENER_CHOICESDPSCI_ED

Catalog No. S17101R Shop All 3B Scientific Products
Change view
Click to view available options
Dimensions (L x W x H):
71 x 43 x 19.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S17101R 71 x 43 x 19.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S17101R Supplier 3B Scientific™ Supplier No. VA01
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Examine more than three dozen parts.

3B Smart Anatomy is now included with any 3B Scientific anatomy model.

Every original 3B Scientific anatomy model now includes these additional FREE features:

  • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
  • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
  • FREE warranty upgrade from 3 to 5 years with every product registration

TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.

Our hand-detailed, life-size model allows your students to remove and examine muscles and various body organs.

  • Right side of the model offers a complete view of the superficial musculature
  • Left side shows the deeper muscles of the arm and leg
  • Comes with a rolling base
  • Dimensions: 71 x 43 x 19.5 in. (177.5 x 107.5 x 48.8cm)

Separates into 37 parts

  • Arm muscles (deltoid, biceps, radial and ulnar flexors, superficial digital flexor, and the palmaris longus in a muscle package)
  • Leg muscles (gastrocnemius, saleus with Achilles tendon, sartorius, and gluteus maximus)
  • Brain (six parts)
  • Heart (two parts)
  • Organs of the thorax and abdomen (right and left lung)
  • Diaphragm
  • Stomach (two parts)
  • Liver
  • Kidney
  • Intestine and part of the bladder
  • Larynx (two parts)
  • External sexual organs (two parts)
  • Eye

Specifications

Dimensions (L x W x H) 71 x 43 x 19.5 in.
For Use With (Application) Life-size model allows your students to remove and examine muscles and various body organs
Includes Skull cap, 6-part brain, eyeball, breast and abdominal wall, both arms, 2-parts larynx, 2 lungs, 2-parts heart, diaphragm, 2-parts stomach, liver with gall bladder, kidney, whole intestine system, bladder half, 2-parts penis, 10 muscles
Weight (English) 50.71 lb.
Weight (Metric) 23 kg
Product Type Model, Muscular Figure, Male
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.