Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Median Section of the Head and Neck - includes 3B Smart Anatomy
GREENER_CHOICESDPSCI_ED

Catalog No. S17106 Shop All 3B Scientific Products
Change view
Click to view available options
Material:
Vinyl
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
S17106 Vinyl
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S17106 Supplier 3B Scientific™ Supplier No. C12
Add to Cart
Add to Cart

Sectioned view aids in learning structure location.

3B Smart Anatomy is now included with any 3B Scientific anatomy model.

Every original 3B Scientific anatomy model now includes these additional FREE features:

  • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
  • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
  • FREE warranty upgrade from 3 to 5 years with every product registration

TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.

Inspect principal structures of the brain with this life-size replica.

  • Durable vinyl plastic construction
  • Comes mounted on board
  • Dimensions: 10 x 18 x 1 in. (25 x 45 x 2.5cm)

Specifications

For Use With (Application) High quality model is delivered on a baseboard for easy display in a classroom or doctor's office
Material Vinyl
Weight (English) 2.2 lb.
Weight (Metric) 1 kg
Product Type Model, Head, Median Section
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.