Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Meiosis Model
GREENER_CHOICESDPSCI_ED

Catalog No. s99599 Shop All 3B Scientific Products
Click to view available options
:
Meiosis Model; 60 x 40 x 6cm; 1.7Kg

Includes

Detailed description and handouts for lessons

Model displays the 10 stages of meiosis on the basis of a typical mammal cell at an enlargement of approximately 10,000 times.

  • The three-dimensional relief models are painted according to the usual coloring methods of microscopy
  • Makes the process of cell division easy to understand
  • The cell organelles are portrayed open in the lower part of the models
  • The meiosis models are equipped with magnets on the back so that they can be easily arranged on a magnetic board

Stages of Meiosis

  • Interphase (stage of G1-phase)
  • Prophase I (leptotene)
  • Prophase I (zygotene and pachytene)
  • Prophase I (diplotene)
  • Prophase I (diakinesis)
  • Metaphase I
  • Anaphase I
  • Telophase I, cytokinesis I, interkinesis, prophase II and metaphase II
  • Anaphase II
  • Telophase II and cytokinesis II

Order Info

The model series is supplied in a storage system, 15.7 x 23.6 in. (40 x 60cm), which can be hung on a wall. Dimensions: 23.6 x 15.7 x 2.4 in. (60 x 40 x 6cm). Weight: 60 oz. (1.7kg).

Specifications

For Use With (Application) Model displays the 10 stages of meiosis on the basis of a typical mammal cell at an enlargement of approximately 10000 times
Includes Detailed description and handouts for lessons
Weight (English) 3.75 lb.
Weight (Metric) 1.7 kg
Product Type Model, Meiosis
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.