Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Metal Strips
SDPSCI_ED

Catalog No. s97701 Shop All 3B Scientific Products
Change view
Click to view available options
:
Dimensions: 120 x 10mm2; Five
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S97701 Dimensions: 120 x 10mm2; Five
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S97701 Supplier 3B Scientific™ Supplier No. U8497330
Only null left
Add to Cart
Add to Cart

Used to demonstrate spot welding techniques.

  • Set of five
  • Used in conjunction with a coil with five turns (U8497320)

Order Info

Dimensions: 120 x 10mm2

Specifications

For Use With (Application) Demonstrate spot welding techniques in conjunction with a coil with 5 turns
Weight (English) 0.04 lb.
Weight (Metric) 0.02 kg
Product Type Metal Strip
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.