Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Muscle Torso with Head - includes 3B Smart Anatomy
GREENER_CHOICESDPSCI_ED

Catalog No. s17186 Shop All 3B Scientific Products
Change view
Click to view available options
Dimensions (L x W x H):
23.6 x 13.8 x 37.4 in. (60 x 35 x 95 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S17186 23.6 x 13.8 x 37.4 in. (60 x 35 x 95 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S17186 Supplier 3B Scientific™ Supplier No. VA16
Only null left
Add to Cart
Add to Cart
Request a Quote

Includes

  • Fixed head with skull cap
  • Brain, six parts
  • Removable eyeball with optic nerve, eight parts
  • Larynx, two parts
  • Removable musculi sternocleido-mastoid and m. pectoralis minor
  • Breast and belly covering with both superficial and deep musculature
  • Two lungs
  • Heart with junctions to the major vessels
  • Removable front heart wall, two parts
  • Diaphragm
  • Stomach, two parts featuring the front and rear half
  • Liver
  • Gallbladder
  • Intestinal system with opened appendix
  • Front halves of a kidney and the bladder
  • Removable gluteus maximus

27-part model of the major muscles.

3B Smart Anatomy is now included with any 3B Scientific anatomy model.

Every original 3B Scientific anatomy model now includes these additional FREE features:

  • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
  • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
  • FREE warranty upgrade from 3 to 5 years with every product registration

TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.

Hand-numbered features with a corresponding key card. Dimensions: 37.5 x 23.5 x 14 in. (95.25 x 59.7 x 35.6cm).

Specifications

Dimensions (L x W x H) 23.6 x 13.8 x 37.4 in. (60 x 35 x 95 cm)
For Use With (Application) Anatomical study of deep and superficial muscles
Height (English) 37.4 in.
Height (Metric) 95 cm
Includes Fixed head with skull cap, brain, six parts, removable eyeball with optic nerve, eight parts, larynx, 2-parts, removable musculi sternocleido-mastoid and m. pectoralis minor, breast and belly covering with both superficial and deep musculature, two lungs, heart with junctions to the major vessels, removable front heart wall, 2-parts, diaphragm, stomach, 2-parts featuring the front and rear half, liver, gallbladder, Intestinal system with opened appendix
Length (English) 23.6 in.
Length (Metric) 60 cm
Material PVC
Weight (English) 9.61 lb.
Weight (Metric) 21.2 kg
Width (English) 13.8 in.
Width (Metric) 35 cm
Product Type Model, Muscle Torso with Head
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.