Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Muscular Models, 33- and 20-Part - includes 3B Smart Anatomy
GREENER_CHOICESDPSCI_ED

Catalog No. S17150D Shop All 3B Scientific Products
Change view
Click to view available options
Height (English):
33.07 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
S17150D 33.07 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S17150D Supplier 3B Scientific™ Supplier No. B55
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Comprehensive anatomy study.

3B Smart Anatomy is now included with any 3B Scientific anatomy model.

Every original 3B Scientific anatomy model now includes these additional FREE features:

  • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
  • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
  • FREE warranty upgrade from 3 to 5 years with every product registration

TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.

Make sense of human anatomy with this one-half life-size model featuring 33 parts and interchangeable reproductive organs.

  • Anatomical details conform closely to the human body
  • Shows superficial and deep muscles, vessels and nerves and internal organs
  • Mounted on stand
  • Dissectible parts: body, calvarium (skull), brain, stomach, liver, partial intestine with flap, female genitals, male genitals, eight muscles of the left leg and right arm and left arm and five muscles
  • Removable arms, muscles, calvarium and thoracic cover
  • Height: 33 in. (82.5cm)

Specifications

For Use With (Application) For comprehensive anatomy study and for thorough demonstrations of Human musculature and internal organs
Height (English) 33.07 in.
Height (Metric) 84 cm
Includes 5 Arm/shoulder muscles, 8 leg/hip muscles, 2-parts heart, 2-parts brain, 2 lungs, 2-parts male and 2-parts female genital inserts, 2-parts intestine system, detachable breast/belly covering and arms, almost 400 hand-numbered and identified structures, detailed multilingual product manual
Mounting Stand
Size Half-Size
Weight (English) 12.13 lb.
Weight (Metric) 5.5 kg
Product Type Model, Muscle, Dual Sex
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.