Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Optical Disc with Diode Laser
SDPSCI_ED

Catalog No. s96490 Shop All 3B Scientific Products
Change view
Click to view available options
:
Optical disc with diode laser (115V, 50/60Hz)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S96490 Optical disc with diode laser (115V, 50/60Hz)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S96490 Supplier 3B Scientific™ Supplier No. U17307115
Only null left
Add to Cart
Add to Cart

Includes

Semi-circular disc, an equilateral prism, plug-in mains-adapter power supply and a battery compartment (batteries not included in the apparatus as supplied)

Comprehensive and easily understandable introduction to the basic principles of refraction and reflection of light.

  • Laser can be easily attached via its built-in magnet and aligned on the end of the metal base
  • Rotating optical disc has an angular scale with 1° divisions and marked lines to position the elements
  • Diode Laser: 1 beam, Class II
  • 115V 50/60Hz

Specifications:

  • Output power: <1mW
  • Wavelength: 635nm
  • Operating voltage: 3VDC
  • Battery-box: for 2x 1.5V batteries (AA, LR6, MN1500, Mignon)
  • Laser ray box: 80 × 5 × 21mm3
  • Metal base: 320 × 40 × 35mm3
  • Optical disc: 9.8 in. dia. (25cm)
  • Semicircular element: 3.5 in. dia. (9cm)
  • Prism: 100mm equilateral

Specifications

Electrical Requirements 115 V 50/60 Hz
For Use With (Application) Comprehensive and easily understandable introduction to the basic principles of refraction and reflection of light
Includes Semi-circular disc, equilateral prism for use in optical experiments, plug-in mains-adapter power supply, battery compartment, diode laser
Size Dia: 25cm (9.842 in.)
Weight (English) 2.65 lb.
Weight (Metric) 1.2 kg
Diameter (Metric) Outer 25 cm
Product Type Optical Disc
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.