Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Orangutan Skull
SDPSCI_ED

Catalog No. S68285A Shop All 3B Scientific Products
Change view
Click to view available options
Dimensions (L x W x H):
22 x 16 x 18 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S68285A 22 x 16 x 18 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S68285A Supplier 3B Scientific™ Supplier No. VP761/1
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Pongo pygmaeus male

Cast from a replica of the original skull from the Senckenberg Research Institute and Natural History Museum in Frankfurt/Main.

Order Info

Dimensions: 8.7 x 6.3 x 7.1 in. (22 x 16 x 8cm). Weight: 21 oz. (0.6kg).

Specifications

Dimensions (L x W x H) 22 x 16 x 18 cm
For Use With (Application) For comparative anatomy and other studies
Weight (English) 1.32 lb.
Weight (Metric) 0.6 kg
Product Type Skull, Orangutan
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.