Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ ORTHObones Human Femur Models
SDPSCI_ED

Catalog No. S07934 Shop All 3B Scientific Products
Change view
Click to view available options
Product Type:
Model, Femur, Left
Model, Femur, Right
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
S07934 Model, Femur, Right
S07941 Model, Femur, Left
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S07934 Supplier 3B Scientific™ Supplier No. W19121

Resembles human bone in terms of form and characteristics.

  • Realistic construction to simulate two distinct layers of real human bones: hard outer cortical shell and soft inner cancellous bone
  • Used by surgeons, orthopaedists and medical engineers for demonstration and practice, hip replacement surgeries

Specifications:

  • Overall length: 47cm
  • Canal diameter: 8mm
  • Head diameter: 43mm
  • Lateral to medial condyle: 74mm

Specifications

For Use With (Application) Ideal for surgeons to practice hip replacement surgeries or by medical engineers to demonstrate a new medical device
Length (Metric) 47 cm
Weight (English) 0.99 lb.
Weight (Metric) 0.45 kg
Product Type Model, Femur, Right
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.