Learn More
Description
- Realistic construction to simulate two distinct layers of real human bones: hard outer cortical shell and soft inner cancellous bone
- Used by surgeons, orthopaedists and medical engineers for demonstration and practice, hip replacement surgeries
Specifications:
- Overall length: 47cm
- Canal diameter: 8mm
- Head diameter: 43mm
- Lateral to medial condyle: 74mm
Specifications
Specifications
| For Use With (Application) | Ideal for surgeons to practice hip replacement surgeries or by medical engineers to demonstrate a new medical device |
| Length (Metric) | 47 cm |
| Weight (English) | 0.99 lb. |
| Weight (Metric) | 0.45 kg |
| Product Type | Model, Femur, Left |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

