Learn More
Description
- Used by surgeons, orthopaedists and medical engineers
- For practice of correcting pelvic injuries such as vertical shear fractures, lateral crush injuries and hip fractures or to demonstrate use of medical devices
- Realistic biochemical construction to simulate two distinct layers of real human bones; hard outer cortical shell and softer inner cancellous bone
Specifications
Specifications
| Dimensions (L x W x H) | 22 x 16 x 15 cm (8.7 x 6.3 x 5.9 in.) |
| For Use With (Application) | Ideal for surgeons to practice procedures required for correcting pelvic injuries |
| Weight (English) | 0.99 lb. |
| Weight (Metric) | 0.45 kg |
| Product Type | Model, Pelvis, Left Hemi |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

