Learn More
Description
- Used by surgeons, orthopaedists and medical engineers
- For practice of correcting leg fractures and demonstrate use of medical devices
- Realistic construction to simulate two distinct layers of real human bones; hard outer cortical shell and softer inner cancellous bone
Specifications
Specifications
| Dimensions (L x W x H) | 39 x 81 x 7 cm (15.4 x 31.9 x 2.8 in.) |
| For Use With (Application) | Ideal for surgeons to practice correcting leg fractures, or for medical engineers to demonstrate the use of medical devices |
| Weight (English) | 0.77 lb. |
| Weight (Metric) | 0.35 kg |
| Product Type | Model, Tibia, Right |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

