Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Premium Heater for Franck-Hertz Experiment
SDPSCI_ED

Catalog No. S08133 Shop All 3B Scientific Products
Change view
Click to view available options
Heater for Franck-Hertz Experiment
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S08133 Heater for Franck-Hertz Experiment
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S08133 Supplier 3B Scientific™ Supplier No. U8482550115

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

missing translation for 'validMainframeMsg'

Demonstrates quantization of energy released by free electrons in collisions with mercury.

  • Also determines excitation energy of mercury resonance line (61S0 – 63P1), which is 4.9 eV
  • Highly evacuated electron tube containing mercury in a heating chamber
  • Heat electron tube in chamber to generate required mercury vapour pressure to achieve high probability of collisions between electrons and mercury atoms
  • Electron tube with plane parallel electrode system consists of an indirectly heated oxide cathode with aperture, grid and collecting electrode
  • Front plate printed with tube symbol
  • Electric heating chamber with continuous temperature control and digital temperature display shows actual and set-point temperatures
  • Lacquered metal housing has two observation windows, opening with spring clip for thermometer and thermally insulated carrying handle
  • Integrated microcontroller and Pt100 thermocouple for temperature measurement and control
  • Electrical Requirements: 115V, 50/60Hz

Specifications:

  • Heater voltage: 4 to 12V
  • Grid voltage: 0 to 70V
  • Suppressor voltage: 1.5V approx.
  • Tube dimensions: 130 x 26mm dia. approx.
  • Heater output: 400w
  • Temperature range: 160° to 240°C
  • Temperature constancy: ±1°C approx.
  • Overall dimensions: 335 x 180 x 165mm3 approx.
  • Weight: 5.6kg approx.

Specifications

Weight (Metric) 5.6 kg approx.
Voltage 115 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.