Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Rotary-Vane Vacuum Pump
SDPSCI_ED

Catalog No. S05517 Shop All 3B Scientific Products
Change view
Click to view available options
Flow Rate:
100 L/min.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
S05517 100 L/min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S05517 Supplier 3B Scientific™ Supplier No. U34000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Pump oil

Two-stage with Manometer.

High performance, compact, oil-sealed rotary vane pump for vacuum experiments.

  • Protected against thermal overload
  • Equipped with ventilation valve, exhaust filter and voltage selector switch
  • Used only in vacuum experiments to depressurize vacuum containers

Specifications

  • Suction capacity: 100L/min.
  • Final pressure: 3x10-3hPa
  • Motor power: 245W
  • Manometer: 0—1000 hPa
  • Hose nipple: 10mm dia.
  • Power supply: 110—120V, 60Hz; 220—240V, 50/60Hz

Order Info

Dimensions: approx. 335 x 138 x 250mm3; Weight: approx. 11kg

Specifications

Includes Pump Oil, thermal overload protection, handle, air valve, 0 to 1000 hPa manometer and 10mm dia. hose nipple
Electrical Requirements 115/230 V 50/60 Hz
Weight (English) 24.2 lb.
Weight (Metric) 11 kg
Flow Rate 100 L/min.
Frequency 50/60 Hz
Voltage 115/230 V

Not designed for commercial use

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.