Learn More
Description
Invented by Ján Andrej Segner in 18th century, this wheel first established the principles on which the jet turbine was produced many years later.
- Consists of a glass cylinder with two horizontally mounted curved water outlets
- Height: ∽200mm
- Span of outlets: ∽215mm
Specifications
Specifications
| Product Type | Segner Turbine, Boyle's Law Demonstration |
| For Use With (Application) | For demonstrating the conversion of hydrostatic pressure to rotary motion |
| Includes | Glass cylinder with two horizontally mounted curved Water outlets |
| Height (English) | 7.87 in. |
| Height (Metric) | 20 cm |
| Weight (English) | 0.49 lb. |
| Weight (Metric) | 0.22 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

