Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Shoulder Joint with Rotator Cuff - includes 3B Smart Anatomy
GREENER_CHOICESDPSCI_ED

Catalog No. S90789 Shop All 3B Scientific Products
Change view
Click to view available options
Height (English):
9.4 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
S90789 9.4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S90789 Supplier 3B Scientific™ Supplier No. A880
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Five-piece model teaches about the shoulder and rotator cuff.

3B Smart Anatomy is now included with any 3B Scientific anatomy model.

Every original 3B Scientific anatomy model now includes these additional FREE features:

  • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
  • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
  • FREE warranty upgrade from 3 to 5 years with every product registration

TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.

  • Composed of the upper half of the humerus, the clavicle and the shoulder blade
  • Removable muscles
  • Sites of origin and insertion of the shoulder muscles are highlighted in color (origin = red; insertion = blue)
  • All movements of the shoulder joint can be performed when mucles are removed
  • Mounted on stand
  • Dimensions: 7 x 7 x 9.4 in. (18 x 18 x 24cm)

Specifications

Dimensions (L x W x H) 7.1 x 7.1 x 9.4 in. (18 x 18 x 24 cm)
For Use With (Application) 5-parts model teaches about the shoulder and rotator cuff
Height (English) 9.4 in.
Height (Metric) 24 cm
Includes Upper half of humerus, clavicle, shoulder blade, removable muscles
Length (English) 7.1 in.
Length (Metric) 18 cm
Material PVC
Mounting Stand
Weight (English) 1.76 lb.
Weight (Metric) 0.8 kg
Width (English) 7.1 in.
Width (Metric) 18 cm
Product Type Model, Joint, Shoulder with Rotator Cuff
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.