Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ SIMone™ Birthing Simulator
GREENER_CHOICESDPSCI_ED

Catalog No. S07954 Shop All 3B Scientific Products
Change view
Click to view available options
SImone birthing simulator
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S07954 SImone birthing simulator
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S07954 Supplier 3B Scientific™ Supplier No. P80/1
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Includes

1x Vacuum extractor Menox 60mm, 1 x Vacuum hand pump, 1 x Naegele forceps, 200mL lubricant, Latex free disposable gloves, 2 x replacement genital inserts, Assembly tool, Operating Manual

Simulate high-stress situations with award-winning P80 SIMone™ birthing simulator.

  • Based on haptic response technology
  • Offers opportunity to practice instrumental delivery in realistic manner
  • It takes less than 60 seconds to initiate new birthing scenario
  • Model of female abdomen with vulva and spina ischiadica as landmarks
  • Inside simulator is fetal head with sagittal suture and fontanelle for determining position and approach of head
  • Touchscreen monitor displays exact image of position and rotation of fetal head within maternal pelvis
  • Software provides information on progress of birth and allows training in intervention both through use of medication and use of vacuum or forceps
  • Customizable delivery scenarios so that modified model-based training is possible
  • Cardiotocograph and partogram supports, assessment and progress of delivery scenario
  • Gives trainers and students realistic and unrivaled training experience heightened by specially developed visual and audio interface

SIMone also trains students in:

  • Recognizing right moment to select vaginal assisted delivery
  • Correct handling of medical instruments for delivery
  • Assessing position of fetal head in relation to maternal pelvis
  • Labor management using partogram
  • Medication administration to achieve progress during delivery
  • Interpreting fetal heartbeat and uterin contraction through CTG
  • Interpreting respiratory sounds
  • Interpreting sounds of pain experienced by mother

Specifications:

  • Weight: 417 lb. (189kg)
  • Length: 200cm (78.7 in.)
  • Width: 100cm (39.4 in.)
  • Height: 175cm (68.9 in.)
  • Operating Voltage: 110-240V
  • Operating Frequency: 50-60Hz

Specifications

Dimensions (L x W x H) 200.7 x 99.1 x 175.3 cm (79 x 39 x 69 in.)
For Use With (Application) Practice instrumental delivery in realistic manner
Includes Female abdomen w/vulva and spina ischiadica; Haptic response technology; Visual and audio interface
Weight (English) 375 lb.
Weight (Metric) 170.7 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.