Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Six-Part Female Pelvis Model with Ligaments - includes 3B Smart Anatomy
GREENER_CHOICESDPSCI_ED

Catalog No. S96428 Shop All 3B Scientific Products
Change view
Click to view available options
Height (English):
7.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
S96428 7.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S96428 Supplier 3B Scientific™ Supplier No. H20/4
Add to Cart
Add to Cart

Detailed information about the topography of bones, ligaments, vessels, nerves, pelvic floor muscles, and female pelvic organs

3B Smart Anatomy is now included with any 3B Scientific anatomy model.

Every original 3B Scientific anatomy model now includes these additional FREE features:

  • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
  • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
  • FREE warranty upgrade from 3 to 5 years with every product registration

TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.

  • Presents the whole pelvic floor with partially removable midsagitally sectioned external anal sphincter, external urethral sphincter, deep and superficial transverse perineal, and bulbospongiosus
  • Removable rectum, uterus with fallopian tubes, ovaries, and vagina can disassemble into halves by midsagital section
  • Right pelvic half shows the common iliac artery, external/internal artery, the common iliac vein, external iliac vein, the right sacral plexus, right sciatic nerve, and right pudendal nerve
  • Presents two hip bones, pubic symphysis, sacrum and coccyx, and fifth lumbar vertebra
  • Left half of the fifth lumbar vertebral body is removable

Right half of model shows following pelvic ligaments:

  • Inguinal, sacrotuberous, sacrospinous, anterior sacroiliac, iliolumbar, anterior longitudinal, anterosseous sacroiliac, posterior sacroiliac, and obturator membrane

Specifications

Height (English) 7.5 in.
Height (Metric) 19 cm
Includes Ligaments, vessels, nerves, pelvic floor, organs
Weight (English) 3.53 lb.
Weight (Metric) 1.6 kg
Product Type Model, Female Pelvis with Ligaments
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.