Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Skin Section Master Series™ - includes 3B Smart Anatomy
GREENER_CHOICESDPSCI_ED

Catalog No. S17126A Shop All 3B Scientific Products
Change view
Click to view available options
9.5 x 13.5 x 6 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S17126A 9.5 x 13.5 x 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S17126A Supplier 3B Scientific™ Supplier No. J11
Add to Cart
Add to Cart

Enlarged skin offers students a look at the scalp and foot.

3B Smart Anatomy is now included with any 3B Scientific anatomy model.

Every original 3B Scientific anatomy model now includes these additional FREE features:

  • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
  • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
  • FREE warranty upgrade from 3 to 5 years with every product registration

TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.

Our desk model enables students to study the skin by observing it at approximately 40 times its normal size.

  • Two sections offer a look at the hairy skin of the scalp and hairless skin of the foot
  • Displays sebaceous and sweat glands, receptors, nerve and blood vessels
  • Includes numbered key card
  • Mounted on base
  • Dimensions: 9.5 x 13.5 x 6 in. (23.8 x 33.8 x 15cm)

Specifications

For Use With (Application) Show hairy skin of the scalp and hairless skin of the foot, Shows sebaceous, sweat glands, receptors, nerves, blood vessels
Includes Hair follicles, sebaceous glands, sweat glands, receptor, nerves and vessels, numbered key card
Weight (English) 0.44 lb.
Weight (Metric) 0.22 kg
Product Type Model, Skin Section
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.